1600Z0002X Battery 10.8 Volt 2AMP-HOUR Li-ion

Order Code: ZT1027332X

£49.99 Inc VAT (20%)


Description

Push-in, lightweight and compact Li-ion batteries for Bosch cordless power tools.

1600Z0002W
Battery capacity: 1.5Ah

1600Z0002X
Battery capacity - 2Ah

1600A004ZL
Battery capacity - 2.5Ah

1600Z0002Y
Battery capacity - 4Ah

See full description
Specifications for 1600Z0002X Battery 10.8 Volt 2AMP-HOUR Li-ion
  • Battery Type
    Lithium-ion
  • Model Number
    1600Z0002X
  • Battery Capacity
    2.0A·h
  • MFR Part No.
    1600Z0002X
  • Voltage
    12V
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome