Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
192V 8 and 10KVA Battery Pack 270B038
By Apc
Order Code:
ZT1649549S
£1,639.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
1639.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/192v-8-and-10kva-battery-pack-270b038/p/ZT1649549S
Add to quotation
View all Power Tool Battery Packs
Description
192V 8 And 10Kva Battery Pack Srt192Bp2
Specifications
Specifications for 192V 8 and 10KVA Battery Pack 270B038
Battery Capacity
1920A·h
Depth
682mm
Width
130mm
Height
432mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome