0
1
2
3
4
5
6
7

2x X-Change Plus Battery 18V 5.2AH

Order Code: ZT5137163S

£109.99 Inc VAT (20%)


Description

This 18V battery Twin Pack offers universal usability for all Power X-Change devices. Engineered with ABS process-controlled management for maximum lifespan, this Li-Ion battery ensures cordless freedom. Its durable, rubber-coated housing offers impact protection.

Features and Benefits
• Compatible with all Power X-Change devices
• Twin Pack

See full description
Specifications for 2x X-Change Plus Battery 18V 5.2AH
  • Battery Type
    Lithium-ion
  • Series
    Power X-Change
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Battery Capacity
    5.2A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome