7.2V Li-ion Battery RPD5000182

Order Code: ZT1027344X

£54.99 Inc VAT (20%)


Description

With this handy extra 7.2V Li-ion battery, your Rapid BTX530/BTX140 will never be idle and you can avoid downtime whilst waiting for a battery to recharge. Easy removal and attachment, and it also has no self-discharge.

Specifications for 7.2V Li-ion Battery RPD5000182
  • Voltage
    7.2V
  • MFR Part No.
    5000182
  • Battery Capacity
    1.3A·h
  • Model Number
    BTX530
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    1
  • Battery Voltage
    7.2V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome