0
1

AA1 Battery Adapter 10.8V/12V - 1608M00C1B

Order Code: ZT1254435X

£16.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Battery Adapter offers uninterrupted workflow and flexibility for measuring tools. Easily switching between 4 x AA alkaline batteries and a 12V battery, it ensures adaptability to various work conditions. Professionals can continue working while the 12V battery charges, enhancing productivity. With compact dimensions, it's a portable and practical addition to any toolkit.

Features and Benefits
• Easily switch between 4 x AA alkaline batteries and a 12 V battery for flexible work.
• Continue working while your 12 V battery charges.
• Compatible with all Measuring Tools that use the 10.8 V and 12 V power system.

Height 58mm
Length 129mm
Width 60mm

See full description
Specifications for AA1 Battery Adapter 10.8V/12V - 1608M00C1B
  • Voltage
    12V
    10.8V
  • Model Number
    AA1
  • MFR Part No.
    1608M00C1B
  • Number of Batteries Supplied
    1
  • Battery Type
    Lithium-Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome