APC Rbc55 Replacement Battery

Order Code: ZT1534507S

£499.99 Inc VAT (20%)


Description

APC Rbc55 Replacement Battery Designed by APC by Schneider Electric exclusively for APC UPS's for complete compatibility with the intelligent battery management system. Tested and approved to restore the performance of your APC UPS. Maintains UPS safety certifications (UL, VDE, CSA) and lifetime equipment protection policy (as applicable). Includes: All required connectors , Battery recycling guide , Installation guide , Reusable packaging.

See full description
Specifications for APC Rbc55 Replacement Battery
  • Weight
    24.3kg
  • Width
    142mm
  • Depth
    183mm
  • Height
    173mm
  • Type
    Ups Power Supplies
  • Warranty
    1 Year Warranty
  • Colour
    Black
  • Dimensions
    142 x 183 x 173mm
  • Battery Type
    Lead Acid
  • Output Power Capacity
    816V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome