Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
APCRBC140 UPS Replacement Battery
By Apc
Order Code:
ZT3525874S
£659.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
659.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/apcrbc140-ups-replacement-battery/p/ZT3525874S
Add to quotation
View all Power Tool Battery Packs
Description
APC Replacement Battery Cartridge 140
Specifications
Specifications for APCRBC140 UPS Replacement Battery
Weight
34.55kg
Battery Type
Lead Acid
Colour
Silver
Dimensions (W x D x H)
197x597x122mm
Type
UPS Power Supplies
RoHS Compliant
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome