Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
Battery Li-ion 18V 5.2AH High Power
By Fein
Order Code:
ZT1014882S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
10-14
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/battery-li-ion-18v-5-2ah-high-power/p/ZT1014882S
Add to quotation
View all Power Tool Battery Packs
Description
HighPower battery pack
Specifications
Specifications for Battery Li-ion 18V 5.2AH High Power
Battery Capacity
5.2A·h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome