BGX300 Lithium Battery

Order Code: ZT1027343X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Avoid downtime and work more efficiently with this spare AC300 Lithium-Ion battery designed for our BGX300 glue gun. Delivers 7.2V and 2600 mAh power and has no self-discharge. It easily clicks in to the BGX300 Glue Gun and comes covered by a 2 year guarantee.

Specifications for BGX300 Lithium Battery
  • Battery Capacity
    2.6A·h
  • MFR Part No.
    40303077
  • Model Number
    BGX300
  • Battery Type
    Lithium-ion
  • Voltage
    7.2V
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome