0
1

BL1830B 18V 3.0AH Battery

Order Code: ZT1027342X

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

18V 3.0Ah Lithium-Ion Battery
Integrated L.E.D. battery charge level indicator allows user to monitor battery charge
Reaches full charge in 30 minutes or less

Features and Benefits
• Impact-resistant outer case and shock-absorbing inner-liner are engineered to protect the battery
• Quick-charge functionality - minimises downtime

Notes
• Compatible only with Makita 18V Lithium-Ion tools with Star Symbol™ and/or Yellow Battery Receivers

See full description
Specifications for BL1830B 18V 3.0AH Battery
  • MFR Part No.
    632G12-3
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Battery Capacity
    3.0A·h
  • Model Number
    BL1830B
  • Features
    Integrated L.E.D. battery charge level indicator
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome