BL1830B 18V 3.0AH Li-ion Battery with Indicator

Order Code: ZT1119276S

£199.99 Inc VAT (20%)


Description

Makita® 18V Lithium-ion batteries are designed for efficiency and durability, featuring LED charge indicators that display remaining power without requiring connection to a machine. They enable seamless digital communication between the battery and charger for optimised performance. Built with a heavy-duty shock-absorbing casing and a secure slide-on connection, they ensure reliable operation even in demanding conditions. A built-in protection circuit safeguards against over-discharge, overheating, and circuit overload, enhancing battery longevity. These batteries can also be part-charged without any memory effect, ensuring consistent power output. Compatible with Makita 18V LXT tools featuring a star imprint or yellow base plate, they are a dependable choice for professionals.

Features and Benefits
• Lightweight design for ease of use
• Shock-absorbing construction for added durability
• Slide-on battery for secure attachment
• Multi-contact points for reliable connectivity
• Firm holding mechanism ensures stability during operation
• Designed to stay cool during extended use
• Puncture-resistant build for enhanced safety

See full description
Specifications for BL1830B 18V 3.0AH Li-ion Battery with Indicator
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Model Number
    BL1830B
  • MFR Part No.
    632G12-3
  • Battery Capacity
    3.0A·h
  • Number of Batteries Supplied
    1
  • Charge Time
    24 Mins (With a Rapid Charger)
  • For Use With
    Makita® LXT® Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome