BSH600A016GU ProCORE18V Battery 18V 12.0Ah Li-ion

Order Code: ZT4043509S

£239.99 Inc VAT (20%)


Description

BSH600A016GU ProCORE18V Battery 18V 12.0Ah Li-ion
Bosch ProCORE18V Li-ion Batteries feature a new generation of cell technology that delivers the same performance as a standard batteries in an optimised size and weight. The battery also features COOLPACK 2.0 technology for superior heat dissipation from the inside to the outside of the battery. As heat can damage the cells, this COOLPACK 2.0 technology provides an impressive 135% longer lifetime than standard batteries, enabling it to perform for longer work periods.

Compatible with all tools and chargers of the Bosch Professional 18V System and the AMPShare Alliance.

1 x Bosch ProCORE18V 12.0Ah Li-ion Battery.

See full description
Specifications for BSH600A016GU ProCORE18V Battery 18V 12.0Ah Li-ion
  • Amperage
    12A·h
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome