0
1
2

DCB126-XJ 12V XR 5AH Battery

Order Code: ZT1508083S

£59.99 Inc VAT (20%)


Description

Elevate your tool performance with the DEWALT 12V XR 5Ah Battery, delivering over triple the capacity of original 12V XR batteries. This powerhouse ensures extended runtime, allowing uninterrupted tasks without compromising its lightweight, compact design. Tailored for 12V XR tools, it excels in woodworking, assembly, and various trades. Seamlessly integrating with all 12V XR tools, this battery revolutionizes your work, providing a reliable power source. The built-in fuel gauge with a 3-LED charge indicator offers real-time visibility, ensuring you're always aware of its readiness. The DEWALT 12V XR 5Ah Battery is your essential companion for power, portability, and efficiency.

Features and Benefits
• Unleash non-stop productivity with no memory effect and minimal self-discharge, ensuring maximum efficiency and minimal downtime
• Experience superior run time as the Dewalt 12V 5.0Ah Li-ion battery delivers 66% more run time than the DCB124-XJ 3.0Ah battery
• Achieve universal compatibility as it works seamlessly with all 12V and 10.8V Dewalt tools, providing versatility across your toolkit
• Stay informed about your battery status with the DCB124, equipped with a Fuel Gauge LED charge indicator, ensuring you're always in control of your power needs

See full description
Specifications for DCB126-XJ 12V XR 5AH Battery
  • Battery Capacity
    5 AhAh
  • MFR Part No.
    DCB126-XJ
  • Charge Time
    75min
  • Model Number
    DCB126-XJ
  • Supply Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome