Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
DCB182-XR - 18V 4.0AH XR Li-ion Slide Pack Battery
By DeWalt
Order Code:
ZT1027307X
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/dcb182-xr-18v-4-0ah-xr-li-ion-slide-pack-battery/p/ZT1027307X
Add to quotation
Schedule an order and save 5%
View all Power Tool Battery Packs
Description
Li-Ion battery
Specifications
Technical Information
Specifications for DCB182-XR - 18V 4.0AH XR Li-ion Slide Pack Battery
Battery Capacity
3.3A·h
Voltage
18V
MFR Part No.
DCB182-XJ
Model Number
DCB182
Battery Type
Lithium-Ion
For Use With
all DEWALT XR Li-Ion 18V Tools
Features
LED State of Charge Indicator
Series
XR
Number of Batteries Supplied
1