DCB183-XJ 18V XR Li-ion Compact Battery Pack

Order Code: ZT1189162X

£41.99 Inc VAT (20%)


Description

The DeWalt XR Li-Ion 18V Battery is designed to optimise power tool performance and productivity. Featuring a state-of-charge indicator, it allows users to manage charging effectively, ensuring reliable power availability. With no memory effect and no self-discharge, it maintains maximum productivity and efficiency, even during extended downtime. Its lightweight design supports comfortable handling, minimising fatigue during prolonged use. Fully compatible with all DeWalt XR Li-Ion 18V tools, this battery enhances versatility across the DeWalt range, providing dependable, on-demand power for a variety of tasks.

Features and Benefits
• State-of-charge indicator for efficient charge management
• No memory effect to prevent loss of capacity over time
• No self-discharge, maintaining maximum productivity during storage
• Lightweight design for reduced fatigue and comfortable handling
• Compatible with all DeWalt XR Li-Ion 18V tools, increasing versatility across tasks

See full description
Specifications for DCB183-XJ 18V XR Li-ion Compact Battery Pack
  • Model Number
    DCB183
  • MFR Part No.
    DCB183-XJ
  • Battery Capacity
    2.0A·h
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome