0
1
2

DCB547-XJ 54/18V XR Flexvolt 9.0AH Battery

Order Code: ZT1254429X

£159.99 Inc VAT (20%)


Description

XR FLEXVOLT batteries give unprecedented levels of power for heavy duty applications without the need for mains power. They are 18V batteries that switch up to 54V when placed on an XR FLEXVOLT tool. This innovation means that there can be 54V power across a whole range of tools without the inconvenience of a cable. The batteries are also backwards compatible with all DeWalt 18V XR tools.

Technical specification:
-Voltage: 18/54V
-Battery: 9.0Ah XR FLEXVOLT
-Length: 140mm
-Width: 95mm
-Height: 90mm
-Weight: 1kg

See full description
Specifications for DCB547-XJ 54/18V XR Flexvolt 9.0AH Battery
  • MFR Part No.
    DCB547-XJ
  • Battery Type
    Lithium-ion
  • Voltage
    18V
    54V
  • Model Number
    DCB547
  • Battery Capacity
    9.0A·h
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome