DCBP518H2 POWERSTACK Slide Battery Twin Pack 18V 5.0Ah Li-ion DEWDCBP518H2

Order Code: ZT2597120S

£279.99 Inc VAT (20%)


Description

The DEWALT XR POWERSTACK Slide Battery features stacked pouch cell battery technology providing a low impedance construction, the rate of flow of electrons is much higher thanks to the innovative internal pouch battery connectors, and electrodes. The XR Slide Battery provides a greater surface area versus a traditional cylindrical battery cell type, and it also benefits from superior thermal performance, versus cylindrical batteries. This increases battery durability, and improves the cycle life and results. The XR works with the complete line of 18V XR tools and chargers, bringing a new lease of life and power to existing power tools. This DEWALT DCBP518H2 POWERSTACK Slide Battery Twin Pack contains 2 x 18V DCBP518H2 POWERSTACK Slide Batteries 5.0Ah Li-ion.

See full description
Specifications for DCBP518H2 POWERSTACK Slide Battery Twin Pack 18V 5.0Ah Li-ion DEWDCBP518H2
  • Type
    Li-ion
  • Voltage
    18V
  • Amperage
    5A·h
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome