0
1
2
3
4
5

DRT50RTJX2 18V Brushless Router/Trimmer With 3 Bases & 2 Guides (2 x 5.0Ah Batteries)

Order Code: ZT3114981S

£409.99 Inc VAT (20%)


Description

The Makita DRT50 is a cordless trimmer powered by an 18V Li-ion battery and developed based on the model RT0700C
The Makita DRT50 18V LXT Router has an efficient Brushless Motor for up to 50% longer run time, increased power and speed, and longer tool life. It's engineered for a full range of cabinetry and woodworking applications with a variable speed control dial (10, 000 - 30, 000) RPM) to match the speed to the application, electronic speed control to maintain constant speed under load and soft start feature for smoother start-ups and better accuracy. This DRT50RTJX2 model comes with 2 x 5.0Ah Batteries, Charger, 3 Bases, Guides, Dust Attachments, Soft Carry Bag and a Makpak Case.

Features:
Brushless motor
Soft start
Variable speed by dial
Constant speed control
LED job light
Push button switch with lock on/off
Connectable to dust extractor
Aluminium base for higher durability and accuracy
Aluminium housing
Shaft lock
Comes With:
Trimmer base
Plunge base
Tilt base
Straight guide
Trimmer guide
Guide holder
Dust nozzle for trimmer base
Dust nozzle for plunge base
Grip 36
Hex wrench x2
Collet cone
Template guide for trimmer
Template guide for plunge base
2 x BL1850B 5.0Ah Batteries
1 x DC18RC Charger
Makpac Type 4 Carry Case
Specification:
Voltage: 18V
No Load Speed: 10, 000 -30, 000 rpm
Collet Capacity: 3/8" and 1/4"
Plunge Capacity:
0 -40 mm with Trimmer base
0 -35 mm with Plunge base
Vibration: No Load: 2.5 m/s
Cutting Grooves in MDF: 4.5 m/s
Vibration K Factor: 1.5 m/s
Sound Pressure: 78 dB (A)
Sound K Factor: 3 dB (A)
Net Weight: 2.1 kg

See full description
Specifications for DRT50RTJX2 18V Brushless Router/Trimmer With 3 Bases & 2 Guides (2 x 5.0Ah Batteries)
  • Product Type
    Router/Trimmer
  • Battery Type
    Li-ion
  • Voltage
    18V
  • Battery Capacity
    5.0A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome