Dual Battery Charger for 10.8V Lithium-ion SV10.8 Series - CP108VMC2

Order Code: ZT3108854S

£30.99 Inc VAT (20%)


Description

For recharging SV10.8 series lithium-ion battery packs. Compatible battery Model No's CP108VBP and CP108VBP4.
• ONE BATTERY FITS ALL - Part of the SV10.8 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• RECHARGE - Dual Mains charger for Model No. CP108VBP and CP108VBP4 10.8V Lithium-ion Battery Packs.
• DUAL CHARGING - Two 2.4A charging ports allow you to charge two batteries from the SV10.8V Series without compromising charge times.
• COMPATIBILITY - Suitable for use with the SV108 Series.

See full description
Specifications for Dual Battery Charger for 10.8V Lithium-ion SV10.8 Series - CP108VMC2
  • Weight
    0.52kg
  • MFR Part No.
    CP108VMC2
  • Output
    10.8V dc 2.4A
  • Supply Voltage
    230V ~ 50Hz/2.4A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome