Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
ED-0030452 Battery Pack 1 8V
By Kobe
Order Code:
ZT1026852X
£52.99
Inc VAT (20%)
£59.99
11.5% off
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
16-20
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/ed-0030452-battery-pack-1-8v/p/ZT1026852X
Add to quotation
View all Power Tool Battery Packs
Description
Spare Battery to suit Kobe 18V (2.0Ah) cordless impact drill driver (ABH 18VET-2)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for ED-0030452 Battery Pack 1 8V
Model Number
ED-0030452
Voltage
18V
Battery Capacity
1.0A·h
Battery Type
Lithium-Ion
Number of Batteries Supplied
1