GBA 12V Li-ion Battery - 3.0AH - 1600A00X79

Order Code: ZT1254431X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

The compact LI-ION 12 V battery pack with 3.0 Ah for use with new and existing Bosch Professional tools in the same voltage class. Lightweight and more comfortable for working in overhead applications.

Specifications for GBA 12V Li-ion Battery - 3.0AH - 1600A00X79
  • Battery Type
    Lithium-ion
  • Battery Capacity
    3.0A·h
  • MFR Part No.
    1600A00X79
  • Voltage
    12V
  • Model Number
    GBA 12V 3.0AH
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome