GBA 5.0Ah Battery & Charger Starter Kit 18V - BSH600A00B8K

Order Code: ZT4037908S

£239.99 Inc VAT (20%)
£249.994% off


Description

This Bosch GBA Battery & Charger Starter Kit contains: 2 x GBA 18V Batteries 18V 5.0Ah Li-ion. The Bosch GBA Li-ion Battery Pack has a compact design with robust housing and a handy fuel gauge. Bosch CoolPack technology prevents damage from heat concentration to offer superior run time. The special heat-dissipating housing at the base of these Li-ion batteries protects the cells inside from heat damage and is 100% compatible with all Bosch blue Li-ion power tools and chargers within the same voltage group. Up to 100% longer lifetime due to the Bosch CoolPack active temperature management. 1 x GAL 1880 CV Professional Quick Charger with integrated active air-cooling, optimised for BoschGBA 18 V batteries, leads to a longer lifetime. This fast charger is part of the Bosch Professional 18V System and is 100% compatible with all Bosch Professional 18 V batteries. Also compatible with AMPShare, the multi-brand battery alliance.

See full description
Specifications for GBA 5.0Ah Battery & Charger Starter Kit 18V - BSH600A00B8K
  • Type
    Li-ion
  • Battery Voltage
    18V
  • Battery Amperage
    5A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome