0
1

GBA ProCORE 18V 4.0 AH Professional Battery -1600A016GB

Order Code: ZT1254433X

£99.99 Inc VAT (20%)


Description

GBA ProCORE 18V 4.0 Ah Professional Battery

• With cell technology offering same power as an standard 4 Ah battery -with smaller size and better weight

• Flexible Power System: 100% compatible with all new and existing Bosch Professional 18 V power tools and chargers

• 135% longer lifetime compared to a standard battery due to COOLPACK 2.0 technology preventing the battery from overheating.

See full description
Specifications for GBA ProCORE 18V 4.0 AH Professional Battery -1600A016GB
  • MFR Part No.
    1600A016GB
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Battery Capacity
    3.3A·h
  • Model Number
    ProCORE18V 4.0 Ah
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome