KC18DDXJBZ Twin Pack 18V 3 X 5.0Ah Li-ion

Order Code: ZT3403905S

£229.99 Inc VAT (20%)


Description

The HiKOKI KC18DDXJBZ Twin Pack contains the following: 1 x 18V DV18DDX Compact Combi Drill with a high power brushless motor, two speed gearbox and 20 stage adjustable torque plus rotary and impact drilling modes. The electric brake provides increased safety. Fitted with a soft grip handle for increased comfort.

Chuck Capacity: 2.0 - 13mm.
No Load Speed: 0-440/0-1, 700/min.
Impact Rate: 0-6, 600/0-25, 500/bpm.
Max. Torque: 55Nm.
Capacity: Brick 13mm, Wood 36mm, Steel 13mm.
1 x 18V WH18DDX Compact Impact Driver with a high power brushless motor for increased tool durability and provides reliable usage. The electric brake provides increased safety. Fitted with a soft grip handle for increased comfort.Bit Holder: 6.35mm.
No Load Speed: 0-3, 200/min.
Impact Rate: 0-4, 000/bpm.
Max. Torque: 140Nm.
Capacity: Bolt M5-M14, HT bolt M5-M12, Screw 4-8mm. Also supplied with: 3 x 18V 5.0Ah Li-ion Batteries, 1 x Charger and 1 x Carry Case.

See full description
Specifications for KC18DDXJBZ Twin Pack 18V 3 X 5.0Ah Li-ion
  • Type
    Twin Pack
  • Amperage
    5A·h
  • Voltage
    18V
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome