KC18DGLJAZ Twin Pack 18V 2 x 1.5Ah Li-ion

Order Code: ZT3403907S

£169.99 Inc VAT (20%)


Description

The HiKOKI KC18DGLJAZ Twin Pack contains the following: 1 x 18V DV18DGL Combi Drill with a high power motor and two speed gearbox. The electric brake provides increased safety. Fitted with a soft grip handle for increased comfort. No Load Speed: 0-350/0-1, 400/min.

Impact Rate: 0-4, 900/0-19, 600/bpm.
Max. Torque: 55Nm.
Capacity: Brick 13mm, Wood 38mm, Steel 13mm. 1 x 18V WH18DGL Impact Driver with a high power motor. Raised rubber bumpers protect the tool from impacts. Fitted with a soft grip handle for increased comfort.
No Load Speed: 0-2, 400/min.
Impact Rate: 0-3, 200/bpm.
Max. Torque: 145Nm.
Capacity: Bolt M6-M14, HT bolt M6-M12.

Also supplied with: 2 x 18V 1.5Ah Li-ion Batteries, 1 x UC18YSL3 Charger and 1 x Carry Case.

See full description
Specifications for KC18DGLJAZ Twin Pack 18V 2 x 1.5Ah Li-ion
  • Type
    Twin Pack
  • Voltage
    18V
  • Kit Type
    Twin Pack
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome