0
1

KWT-004-01 18V TYPE18 Charger

Order Code: ZT1738444S

£24.99 Inc VAT (20%)


Description

Compatible with all Kielder TYPE18 batteries. The LED indicator shows when battery is charging and fully charged. Features screw mounts allowing charger to be fixed to a wall or flat surface.

Specification

Compatible voltage: 18v Kielder TYPE18
Current: 3 amps
Charge time: 2.0Ah / 40mins
Charge time: 4.0Ah / 75mins
Charge time: 5.0Ah / 90mins
Power source: 230v UK 3-Pin Plug
Weight: 0.4kg

See full description
Specifications for KWT-004-01 18V TYPE18 Charger
  • Product Type
    Charger
  • Voltage
    18V
  • Weight
    0.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome