Li-ion Rechargeable Battery, For Material Stands, Black

Order Code: ZT2702111S

£269.99 Inc VAT (20%)


Description

Li-ion rechargeable battery, for material stands, black. Supplied = assembled. Battery version = lithium-ion battery (Li-ion) Battery capacity = 9 Ah. Voltage = 24 V. Height = 210 mm. Width = 75 mm. Depth = 35 mm. Charging time = 4, 5 hrs. Product type = rechargeable batteries.

Specifications for Li-ion Rechargeable Battery, For Material Stands, Black
  • Product Type
    Rechargeable Batteries
  • Battery Capacity
    9 Ah
  • Voltage
    24V
  • Supplied
    Assembled
  • Battery Version
    Lithium-Ion Battery (Li-ion)
  • Depth
    35mm
  • Height
    210mm
  • Charge Time
    4, 5 Hrs
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome