Lithium Battery, For PRAMAC AGILE PLUS, 36 V/12.8 Ah

Order Code: ZT2687643S

£999.99 Inc VAT (20%)


Description

Lithium battery, for PRAMAC AGILE PLUS, 36 V/12.8 Ah. Supplied = assembled. Battery version = lithium battery. Battery capacity = 12.8 Ah. Voltage = 36 V. Operating time = 3 hrs. Charging time = 2, 5 hrs. Product type = batteries. More powerful 12.8 Ah capacity. For PRAMAC AGILE PLUS. Fresh power for the PRAMAC AGILE PLUS. As a second battery or spare battery.

Specifications for Lithium Battery, For PRAMAC AGILE PLUS, 36 V/12.8 Ah
  • Voltage
    36V
  • Battery Capacity
    12.8 Ah
  • Product Type
    Batteries
  • Supplied
    Assembled
  • Charge Time
    2, 5 Hrs
  • Battery Version
    Lithium Battery
  • Operating Time
    3 Hrs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome