Portable Power Station 600W Ac/Dc Output 568Wh Ternary Lithium Rechargeable Battery

Order Code: ZT3291973S

£229.99 Inc VAT (20%)

Currently unavailable

Description

The Maplin Power Supplies Bateria Portable Power Station is a portable energy storage power system Generator integrating multiple functional modes, which can be placed indoors or in cars. It can also be used as an outdoor emergency backup power source. The system has a built-in lithium-ion battery with strong output capacity and advanced management system, which can ensure the long life of the battery and the safety of the use process. It is ideal for camping, travelling or as an emergency solution, car jump starting (cables not included) You can choose solar power supporting solar photovoltaic panels or grid charging. It has AC, USB-A and USB-C ports to meet the needs of different electronic products. Battery Capacity: 568wh for a total of 153600mAh LCD Status panel Convenient Carry Handle Overcharge Protection Weight: 5.4kg Dimensions: 275x170x215mm DC input port 20V -5A supports 12-24V Max 100W Solar Power Input Vehicle Charging Output Port 12V-8A including cable AC Output Port 600W continuous/1000W Peak USB Output Ports USB-A 5V 2.4A USB-A QC 18W USB-C 65W

See full description
Specifications for Portable Power Station 600W Ac/Dc Output 568Wh Ternary Lithium Rechargeable Battery
  • Weight
    5.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome