Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
Power Tool Battery 12V for CP2812V
By Sealey
Order Code:
ZT1225238P
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/power-tool-battery-12v-for-cp2812v/p/ZT1225238P
Add to quotation
View all Power Tool Battery Packs
Description
Battery pack for Model No. CP2812V Mini Sander/Polisher.
Specifications
Specifications for Power Tool Battery 12V for CP2812V
MFR Part No.
CP2812VBP
Weight
0.18kg
Applications
CP2812V
Battery Voltage
12V 1.5Ah Lithium-ion
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome