PXC 18v 2 x 4ah Batteries

Order Code: ZT4956935S

£81.99 Inc VAT (20%)


Description

Einhell PXC 18v 2 x 4ah Batteries Universal usability for all Power X-Change rechargeable devices: Saving money, protecting the environment, and flexibility prolonged working time + more power with 2x 18V batteries The ABS process-controlled battery management system stands for max. safety, optimum performance, operating time + lifetime Freedom of cordless operation: No tangled cables and free workin High-quality Li-Ion cells means no memory effect, low self-discharge and high, constant power Current charge level indicated by 3-stage LED display Impact protection and good grip thanks to rubber-coated housing Trough handle for easy removal Housing protected against dust, corrosion and mechanical damage Suitable for TWIN-PACK use in power demanding 36V applications

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for PXC 18v 2 x 4ah Batteries
  • Series
    Power X-Change
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    2
  • Voltage
    18V
  • Battery Capacity
    4.0A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome