Rechargeable Battery, For Strapping Device, 14.8 V/2.0 Ah

Order Code: ZT2720350S

£309.99 Inc VAT (20%)


Description

Rechargeable battery, for strapping device, 14.8 V/2.0 Ah. Supplied = assembled. Battery version = lithium polymer battery (LiPo) Battery capacity = 2 Ah. Voltage = 14.8 V. Height = 120 mm. Width = 53 mm. Depth = 55 mm. Product type = rechargeable batteries. Rechargeable battery for strapping device.

Specifications for Rechargeable Battery, For Strapping Device, 14.8 V/2.0 Ah
  • Voltage
    14.8V
  • Battery Capacity
    2 Ah
  • Product Type
    Rechargeable Batteries
  • Supplied
    Assembled
  • Width
    53mm
  • Height
    120mm
  • Depth
    55mm
  • Battery Version
    Lithium Polymer Battery (LiPo)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome