Slide Battery Pack 18V 2.0Ah Li-ion MPT625596

Order Code: ZT1464040S

£59.99 Inc VAT (20%)


Description

Metabo Slide Li-ion Battery Packs are lightweight and durable. Work is possible even in extreme temperatures, a fully charged battery pack delivers 100% power from & ndash15C to +50C. Ultra-M technology delivers intelligent battery management for long-lasting battery packs. Electronic Single Cell Protection (ESCP), protects each and every battery cell from discharging completely and from overcharging, for extremely long battery life. Patented AIR COOLED charging technology, the battery pack is cooled by a fan in the charger - for shorter charging time and longer service life. Compatible with all Metabo 18V machines and chargers that accept slide-on type batteries. 1 x Metabo Slide Battery Pack 18V 2.0Ah Li-ion.

See full description
Specifications for Slide Battery Pack 18V 2.0Ah Li-ion MPT625596
  • Voltage
    18V
  • Features
    Li-ion
  • MFR Part No.
    MPT625596
  • Type
    Li-Ion
  • Amperage
    2A·h
  • Battery Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome