SmartUPS X 120V Ext Battery Pack Tower

Order Code: ZT1534655S

£759.99 Inc VAT (20%)


Description

SmartUPS X 120V Ext Battery Pack Tower APC Smart-UPS X 120V External Battery Pack Rack/Tower. Extended-run battery systems provide flexible runtime to critical Smart-UPS applications.

Specifications for SmartUPS X 120V Ext Battery Pack Tower
  • Width
    178mm
  • Weight
    60.9kg
  • Depth
    483mm
  • Height
    432mm
  • Colour
    Black
  • RoHS Compliant
    Yes
  • Battery Type
    Lead Acid
  • Dimensions (W x D x H)
    178x483x432mm
  • Type
    UPS Power Supplies
  • Output Power Capacity
    120V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome