Spare Rechargeable Battery, For Electric Drive, 25.9 V, 12 Ah, 311 Wh

Order Code: ZT2702033S

£699.99 Inc VAT (20%)


Description

Spare rechargeable battery, for electric drive, 25.9 V, 12 Ah, 311 Wh. Supplied = assembled. Battery version = lithium-ion battery (Li-ion) Battery capacity = 12 Ah. Voltage = 25, 9 V. Operating time = 8 hrs. Charging time = 6 hrs. Product type = rechargeable batteries. High power density. Long service life. Fast charging times. Battery charger optionally available.

Specifications for Spare Rechargeable Battery, For Electric Drive, 25.9 V, 12 Ah, 311 Wh
  • Voltage
    25, 9 V
  • Battery Capacity
    12 Ah
  • Product Type
    Rechargeable Batteries
  • Supplied
    Assembled
  • Battery Version
    Lithium-Ion Battery (Li-ion)
  • Charge Time
    6 Hrs
  • Operating Time
    8 Hrs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome