Spare Rechargeable Battery For SCANGRIP NOVA SPS, 4000 mAh Li-ion, For NOVA SPS 4 Ah

Order Code: ZT2686267S

£99.99 Inc VAT (20%)


Description

Spare rechargeable battery for SCANGRIP NOVA SPS, 4000 mAh Li-ion, for NOVA SPS 4 Ah. Supplied = assembled. Battery version = lithium-ion battery (Li-ion) Battery capacity = 4 Ah. Voltage = 11, 1 V. Charging time = 1, 5 hrs. Product type = rechargeable batteries. Uninterrupted light due to spare rechargeable battery. 11.1 V/4000 mAh Li-ion.

See full description
Specifications for Spare Rechargeable Battery For SCANGRIP NOVA SPS, 4000 mAh Li-ion, For NOVA SPS 4 Ah
  • Battery Capacity
    4 Ah
  • Voltage
    11.1V
  • Product Type
    Rechargeable Batteries
  • Supplied
    Assembled
  • Battery Version
    Lithium-Ion Battery (Li-ion)
  • Charge Time
    1, 5 Hrs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome