UPS X 48V External Battery Tower

Order Code: ZT1534609S

£749.99 Inc VAT (20%)


Description

SmartUPS X 48V External Battery Tower Extended-run battery systems provide flexible runtime to critical Smart-UPS applications.

Specifications for UPS X 48V External Battery Tower
  • Colour
    Black
  • Weight
    2.64kg
  • Dimensions (W x D x H)
    432x490x89mm
  • Output Power Capacity
    48V
  • RoHS Compliant
    Yes
  • Type
    UPS Power Supplies
  • Battery Type
    Lead Acid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome