X-Change Plus Battery 18V 3.0AH
0
1

X-Change Plus Battery 18V 3.0AH

Order Code: ZT5136953S

£41.99 Inc VAT (20%)


Description

This 18V battery offers universal usability for all Power X-Change devices. Engineered with ABS process-controlled management for maximum lifespan, this Li-Ion battery ensures cordless freedom. Its durable, rubber-coated housing offers impact protection.

Features and Benefits
• Compatible with all Power X-Change devices
• Suitable for 36V applications with TWIN-PACK use

See full description
Specifications for X-Change Plus Battery 18V 3.0AH
  • Number of Batteries Supplied
    1
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Battery Capacity
    3.0A·h
  • MFR Part No.
    4511501

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome