0
1

165 x12mm Straight Punch

Order Code: ZT2117235S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

This high performing, durable straight punch is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.

Features and Benefits
• Compatible with most air chisels
• Durable design to punch into materials
• Tough SCM445 construction

Typical Applications
• Ideal for use on hard materials when an accurate, strong punch is needed at a certain diameter, which is 12mm on this product

See full description
Specifications for 165 x12mm Straight Punch
  • MFR Part No.
    YM31A
  • Overall Length
    165mm
  • Chisel Type
    Straight Punch
  • Shank Type
    Straight
  • Product Type
    Straight Punch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome