0
1

175 X 19mm Rivet Cutter

Order Code: ZT1718517S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This high performing, durable rivet cutter is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.

Features and Benefits
• Compatible with most air chisels
• Durable design to easily trim rivets
• Tough SCM442 construction

Typical Applications
• Rivet cutters are ideal for trimming rivets to the desired length

See full description
Specifications for 175 X 19mm Rivet Cutter
  • Chisel Type
    Rivet Cutter
  • MFR Part No.
    YM02A
  • Overall Length
    175mm
  • Overall Width
    19mm
  • Shank Type
    Straight
  • Product Type
    Rivet Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome