0
1

175 x19mm Spot Weld - KBE2893005Y

Order Code: ZT1718512S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 +£5.017%


Description

This high performing, durable spot weld is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.

Features and Benefits
• Compatible with most air chisels
• Durable design to cut through welding
• Tough SCM446 construction

Typical Applications
• Ideal for cutting through tough spot welding

See full description
Specifications for 175 x19mm Spot Weld - KBE2893005Y
  • Chisel Cutting Edge
    19mm
  • MFR Part No.
    YM05A
  • Overall Length
    175mm
  • Shank Type
    Straight
  • Chisel Type
    Spot Weld
  • Product Type
    Spot Weld

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome