2608690101 250x40mm Sds-Plus Spade Chisel

Order Code: ZT1190143X

£23.99 Inc VAT (20%)
£26.9911% off


Description

The SDS plus Spade Chisel delivers a high material removal rate in masonry and mortar. The self-sharpening spade body is able to retain a uniform thickness throughout its lifetime, resulting in consistently elevated work progress. The chisel is intended for use in brick and concrete for removing roughcasting, layers of dirt, concrete residue from foamwork boards, plaster from walls and for breakthroughs in masonry. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.

The SDS plus Spade Chisel is self-sharpening and offers a 30%-higher material removal rate than standard chisels.

See full description
Specifications for 2608690101 250x40mm Sds-Plus Spade Chisel
  • MFR Part No.
    2 608 690 101
  • Overall Length
    250mm
  • Shank Type
    SDS-Plus
  • Chisel Cutting Edge
    40mm
  • Chisel Type
    Spade Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome