0
1

6300-4 Four Speed Rotary Drill 13mm Keyed Chuck 110V

Order Code: ZT3813612S

£279.99 Inc VAT (20%)


Description

For a wide range of use, this model features a total 4- speed change mechanism (2 mechanical speed reduction and 2 electrical speed reduction).

Optimal rotation speed and torque can be selected depending on processing materials and drill diameters.

The quiet sound in electrical low rotation speed will help to increase working efficiency without disturbing the environment in the neighborhood.

User Beefits:

• 4-speed gearbox with pre-set Hi/Low speeds.
• Low speed - high torque setting.
• Ideal for engineering applications.
• Suitable for mixing applications in low speed.
• Heavy duty construction.
• Rear D-handle and side grip for controlled drilling.
• Slide switches for easy and smooth speed change operation.
• Heavy-duty industrial chuck.
• Double Insulated

See full description
Specifications for 6300-4 Four Speed Rotary Drill 13mm Keyed Chuck 110V
  • Overall Length
    385mm
  • MFR Part No.
    01/04/6300
  • Chuck Type
    Keyed
  • Chuck Capacity
    13mm
  • Model Number
    6300
  • Supply Voltage
    110V
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Weight
    2.9kg
  • No Load Speed
    1500rpm
  • Steel Drilling Capacity
    13mm
  • Wood Drilling Capacity
    30mm
  • Power Rating
    650W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome