Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Power Tool Chisels
B-14065 60mm Wide Scaling Chisel, SDS-Plus
By Makita
Order Code:
ZT3300482S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-chisels/b-14065-60mm-wide-scaling-chisel-sds-plus/p/ZT3300482S
Add to quotation
View all Power Tool Chisels
Description
Length: 250mm.
Width: 60mm.
Specifications
Specifications for B-14065 60mm Wide Scaling Chisel, SDS-Plus
Chisel Type
Spade Chisel
MFR Part No.
B-14065
Overall Width
60mm
Chisel Cutting Edge
60mm
Shank Type
SDS-Plus
Overall Length
250mm