Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Power Tool Chisels
Hollow Gouge 18 x 450mm - SDS Max
By Sealey
Order Code:
ZT1233369P
£11.19
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
11.19
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-chisels/hollow-gouge-18-x-450mm-sds-max/p/ZT1233369P
Add to quotation
View all Power Tool Chisels
Description unavailable
Specifications
Specifications for Hollow Gouge 18 x 450mm - SDS Max
MFR Part No.
X1G
Length
450mm
Width
18mm