Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Drills
Power Tool Chisels
Point Long SDS+ 250mm - 2500299928
By Armeg
Order Code:
ZT5013514S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-chisels/point-long-sds%2B-250mm-2500299928/p/ZT5013514S
Add to quotation
View all Power Tool Chisels
Description
Armeg POINT LONG SDS+ 250MM SDS Plus Points & Chisels G250B4P
Tags:
#ReducedPrice
Specifications
Specifications for Point Long SDS+ 250mm - 2500299928
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome