Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Spares
1604010667 Armature 240V
By Bosch DIY
Order Code:
ZT1026477X
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£33.83
6%
10 +
£31.67
12%
1
Add to basket
Get it in
11-16
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-spares/1604010667-armature-240v/p/ZT1026477X
Add to quotation
View all Power Tool Spares
Description
Armature for 240V GWS 8-115C grinder
(BCH-266-7350M)
Tags:
#BulkDiscount
Specifications
Specifications for 1604010667 Armature 240V
Type
Armature
For Use With
240V GWS 8-115C Grinder (BCH2667350M)
MFR Part No.
1604010667
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome