Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Spares
2604010793 Armature 240V
By Bosch
Order Code:
ZT3294384S
Copy
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£37.99
5%
10 +
£35.99
10%
1
Add to basket
Get it by
Fri, 25th Apr
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-spares/2604010793-armature-240v/p/ZT3294384S
Add to quotation
Schedule an order and save 5%
View all Power Tool Spares
Description
Armature for 110V GSB 20-2RE hammer drill (BCH266-725N)
Tags:
#BulkDiscount
Specifications
Specifications for 2604010793 Armature 240V
MFR Part No.
2604010793
Type
Armature
Product Type
Armature
For Use With
240V