Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Spares
344364-5 16mm Template Guide
By Makita
Order Code:
ZT1189918X
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-spares/344364-5-16mm-template-guide/p/ZT1189918X
Add to quotation
Schedule an order and save 5%
View all Power Tool Spares
Description
16mm template guide for use with 3600B routers.
Specifications
Specifications for 344364-5 16mm Template Guide
MFR Part No.
344364-5
Type
Template Guide
For Use With
3600B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome