Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Tool Parts & Accessories
Power Tool Spares
360163C Armature 110V G10SD1
By Hitachi Power Tools
Order Code:
ZT3299191S
£49.99
Inc VAT (20%)
£59.99
16.5% off
1
Add to basket
Get it in
11-15
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-spares/360163c-armature-110v-g10sd1/p/ZT3299191S
Add to quotation
View all Power Tool Spares
Description
Armature for:
110V & 240V G10SR grinder
110V & 240V G12SR grinder
Tags:
#ReducedPrice
Specifications
Specifications for 360163C Armature 110V G10SD1
Type
Armature
For Use With
110v
MFR Part No.
360163°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome